Graybar Vendor THHN-AL-2-STR-ORN-CUT REEL THHN Building Wire, 2 AWG Stranded Aluminum Conductor, Orange, Cut Reel | Graybar Store
     
Graybar Vendor - THHN Building Wire, 2 AWG Stranded Aluminum Conductor, Orange, Cut Reel - THHN-AL-2-STR-ORN-CUT REEL
+ / - Hover over image to Zoom
Other Views

    THHN Building Wire, 2 AWG Stranded Aluminum Conductor, Orange, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-AL-2-STR-ORN-CUT REEL
    SKU: 25868401
    $0.43
    Checking Pricing
         
    Color:Orange
    Conductor Material:Aluminum
    Conductor Size:2 AWG
    Length:Cut Reel
    Solid/Stranded:Stranded
    No. of Conductors:1
    Outer Diameter:360 mil
    Standard:UL Listed, CSA Certified and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-AL-2-STR-ORN-CUT REEL
    • Color Orange
    • No. of Conductors 1
    • Application Conduit and Cable Trays
    • Type THHN
    • UNSPSC 26121614
    • Conductor Material Aluminum
    • Conductor Size 2 AWG
    • Insulation Material PVC
    • Jacket Material Nylon
    • Length Cut Reel
    • Outer Diameter 360 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90 deg. C
    • Voltage 600V
    • Standard UL Listed, CSA Certified and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    THHN building wire has a 2 AWG stranded aluminum conductor. Building wire is orange and is packaged in a cut reel.
    THHN Building Wire
    • Can be used in wet or dry locations
    • Made with soft drawn bare aluminum
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon