Graybar Vendor THHN-3/0-STR-GRN-1000R THHN Building Wire, 3/0 AWG Stranded Copper Conductor, Green, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - THHN Building Wire, 3/0 AWG Stranded Copper Conductor, Green, 1000 ft. Reel - THHN-3/0-STR-GRN-1000R
+ / - Hover over image to Zoom
Other Views

    THHN Building Wire, 3/0 AWG Stranded Copper Conductor, Green, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-3/0-STR-GRN-1000R
    SKU: 99417944
    $3,531.86
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:1000 ft.
    Color:Green
    Conductor Material:Bare Copper
    Conductor Size:3/0 AWG
    No. of Conductors:1
    Outer Diameter:568 mil
    Standard:UL Listed, CSA Certified and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-3/0-STR-GRN-1000R
    • Color Green
    • No. of Conductors 1
    • Application Conduit and Cable Trays
    • Type THHN
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    • Conductor Size 3/0 AWG
    • Insulation Material PVC
    • Jacket Material Nylon
    • Length 1000 ft.
    • Outer Diameter 568 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed, CSA Certified and RoHS Compliant
    • SKU Spec Sheet
      THHN-3/0-STR-GRN-1000R Spec Sheet
    • ECCN EAR99
    Product Overview:
    THHN building wire has a 3/0 AWG stranded copper conductor. Building wire is green and packaged in a 1000 foot reel.
    THHN Building Wire
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon