Graybar Vendor THHN-2-STR-RED-1000R THHN Building Wire, 2 AWG Stranded Copper Conductor, Red, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - THHN Building Wire, 2 AWG Stranded Copper Conductor, Red, 1000 ft. Reel - THHN-2-STR-RED-1000R
+ / - Hover over image to Zoom
Other Views

    THHN Building Wire, 2 AWG Stranded Copper Conductor, Red, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-2-STR-RED-1000R
    SKU: 92047548
    $1,539.00
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:1000 ft. Reel
    Color:Red
    Conductor Material:Bare Copper
    Conductor Size:2 AWG
    No. of Conductors:1
    Outer Diameter:378 mil
    Standard:UL Listed, CSA Certified and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-2-STR-RED-1000R
    • Color Red
    • No. of Conductors 1
    • Application Conduit and Cable Trays
    • Type THHN
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    • Conductor Size 2 AWG
    • Insulation Material PVC
    Product Overview:
    THHN building wire has a 2 AWG stranded copper conductor. Building wire is red and packaged in a 1000 foot reel.
    THHN Building Wire
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon