Graybar Vendor THHN-14-STR-RED-1000S Copper Building Wire, THHN, Stranded, 14 AWG, Red, 1000 ft. Spool | Graybar Store
     
Graybar Vendor - Copper Building Wire, THHN, Stranded, 14 AWG, Red, 1000 ft. Spool - THHN-14-STR-RED-1000S
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Stranded, 14 AWG, Red, 1000 ft. Spool

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-14-STR-RED-1000S
    SKU: 25851385
    $118.68
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:1000 ft. Spool
    Color:Red
    Conductor Material:Bare Copper
    Conductor Size:14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-14-STR-RED-1000S
    • Color Red
    • Wire Type THHN
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    Product Overview:
    THHN red with white stripe 14 AWG stranded copper building wire 1000 foot spool
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon