Graybar Vendor THHN-10-STR-RED-CUT REEL THHN Building Wire, 10 AWG Stranded Copper Conductor, Red, Cut Reel | Graybar Store
     
Graybar Vendor - THHN Building Wire, 10 AWG Stranded Copper Conductor, Red, Cut Reel - THHN-10-STR-RED-CUT REEL
+ / - Hover over image to Zoom
Other Views

    THHN Building Wire, 10 AWG Stranded Copper Conductor, Red, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-10-STR-RED-CUT REEL
    SKU: 24910176
    $0.27
    Checking Pricing
         
    Solid/Stranded:Stranded
    Color:Red
    Conductor Material:Bare Copper
    Conductor Size:10 AWG
    No. of Conductors:1
    Outer Diameter:161 mil
    Standard:UL Listed, CSA Certified and RoHS Compliant
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-10-STR-RED-CUT REEL
    • Color Red
    • No. of Conductors 1
    • Application Conduit and Cable Trays
    • Type THHN
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Insulation Material PVC
    • Jacket Material Nylon
    • Outer Diameter 161 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Packaging Cut Reel
    • Standard UL Listed, CSA Certified and RoHS Compliant
    • SKU Spec Sheet
      THHN-10-STR-RED-CUT REEL Spec Sheet
    • ECCN EAR99
    Product Overview:
    THHN building wire has a 10 AWG stranded copper conductor. Building wire is red and packaged in a cut reel.
    THHN Building Wire
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon