Graybar Vendor THERMO-PJ-18/5-WHT-PLENUM--250R Thermostat Cable, Plenum, 18 AWG, 5 Conductor, White, 250 ft. Reel | Graybar Store
     
Graybar Vendor - Thermostat Cable, Plenum, 18 AWG, 5 Conductor, White, 250 ft. Reel - THERMO-PJ-18/5-WHT-PLENUM--250R
+ / - Hover over image to Zoom
Other Views

    Thermostat Cable, Plenum, 18 AWG, 5 Conductor, White, 250 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THERMO-PJ-18/5-WHT-PLENUM--250R
    SKU: 98287383
    $101.05
    Checking Pricing
         
    Conductor Size:18 AWG
    Length:250 ft.
    No. of Conductors:5
    Conductor Material:Bare Copper
    Solid/Stranded:Solid
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THERMO-PJ-18/5-WHT-PLENUM--250R
    • Color White
    • No. of Conductors 5
    • Type Thermostat Wire
    • UNSPSC 26121524
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 250 ft.
    • Solid/Stranded Solid
    • Voltage 300
    • ECCN EAR99
    Product Overview:
    Thermostat wire is 18/5 solid white packaged in a 250 feet reel. Wire is plenum rated.
    • Designated as class-2 power-limited circuit cable
    • Rated at 150 Volts
    • Solid copper conductors