Leviton 86052 Thermoset 2 Gang Device Mount Wallplate For (2) Single 1.406 Inch Dia. Devices, Ivory | Graybar Store
     
Leviton - Thermoset 2 Gang Device Mount Wallplate For (2) Single 1.406 Inch Dia. Devices, Ivory - 86052
+ / - Hover over image to Zoom
Other Views

    Thermoset 2 Gang Device Mount Wallplate For (2) Single 1.406 Inch Dia. Devices, Ivory

    Manufacturer: Leviton
    Manufacturer #: 86052
    SKU: 90013226
    $6.87
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 86052
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SKU Spec Sheet
      86052 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ivory thermoset device mount single gang (2) single device wallplate with 1.406 in. dia. device openings.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.