Leviton 80409-GY Thermoset 2 Gang Device Mount Decora®/GFCI Device Wallplate, Grey | Graybar Store
     
Leviton - Thermoset 2 Gang Device Mount Decora®/GFCI Device Wallplate, Grey - 80409-GY
+ / - Hover over image to Zoom
Other Views

    Thermoset 2 Gang Device Mount Decora®/GFCI Device Wallplate, Grey

    Manufacturer: Leviton
    Manufacturer #: 80409-GY
    SKU: 88158048
    $2.13
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80409-GY
    • Color Grey
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SKU Spec Sheet
      80409-GY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Decora® grey thermoset device mount 2 gang (2) Decora/GFCI device wallplate.
    Leviton Decora Designer Wallplates, available in a wide spectrum of colors and styles, can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.