Leviton 80605-W Thermoset 2 Gang Device Mount Midway Size Combination Decora®/GFCI Device and Toggle Switch Wallplate, White | Graybar Store
     
Leviton - Thermoset 2 Gang Device Mount Midway Size Combination Decora®/GFCI Device and Toggle Switch Wallplate, White - 80605-W
+ / - Hover over image to Zoom
Other Views

    Thermoset 2 Gang Device Mount Midway Size Combination Decora®/GFCI Device and Toggle Switch Wallplate, White

    Manufacturer: Leviton
    Manufacturer #: 80605-W
    SKU: 88158145
    $3.39
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80605-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Midsize
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White thermoset device mount 2 gang midway size combination (1) toggle switch and (1) Decora/GFCI device wallplate
    Leviton Combination Wallplates come in a variety of configurations and gangs and are available in a broad selection of materials including aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.