Leviton 80455 Thermoset 2 Gang Device Mount Combination Decora®/GFCI Device and Duplex Receptacle Wallplate, Brown | Graybar Store
     
Leviton - Thermoset 2 Gang Device Mount Combination Decora®/GFCI Device and Duplex Receptacle Wallplate, Brown - 80455
+ / - Hover over image to Zoom
Other Views

    Thermoset 2 Gang Device Mount Combination Decora®/GFCI Device and Duplex Receptacle Wallplate, Brown

    Manufacturer: Leviton
    Manufacturer #: 80455
    SKU: 90014357
    $2.47
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Brown
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80455
    • Color Brown
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SKU Spec Sheet
      80455 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Decora® brown thermoset device mount 2 gang combination (1) duplex receptacle and (1) Decora/GFCI device wallplate.
    Leviton Combination Wallplates come in a variety of configurations and gangs and are available in a broad selection of materials including aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.