Leviton 80506-W Thermoset 2 Gang Box Mount Midsize Combination Toggle Switch/Blank Device Wallplate, White | Graybar Store
     
Leviton - Thermoset 2 Gang Box Mount Midsize Combination Toggle Switch/Blank Device Wallplate, White - 80506-W
+ / - Hover over image to Zoom
Other Views

    Thermoset 2 Gang Box Mount Midsize Combination Toggle Switch/Blank Device Wallplate, White

    Manufacturer: Leviton
    Manufacturer #: 80506-W
    SKU: 88158108
    $6.53
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80506-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Midsize
    • SKU Spec Sheet
      80506-W Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    White thermoset box mount 2 gang midway size combination (1) toggle switch and (1) blank device wallplate
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.