Leviton 87025 Wallplate, Blank, 2-Gang, Box Mount, Grey | Graybar Store
     
Leviton - Wallplate, Blank, 2-Gang, Box Mount, Grey - 87025
+ / - Hover over image to Zoom
Other Views

    Wallplate, Blank, 2-Gang, Box Mount, Grey

    Manufacturer: Leviton
    Manufacturer #: 87025
    SKU: 94014170
    $3.03
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 87025
    • Color Grey
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • SKU Spec Sheet
      87025 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Leviton grey thermoset box mount 2-gang blank wallplate.
    Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.