Leviton 5362-GY Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Self-Grounding, Back and Side 8-Hole Feed-Thru Wired, Grey | Graybar Store
     
Leviton - Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Self-Grounding, Back and Side 8-Hole Feed-Thru Wired, Grey - 5362-GY
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle, 20A, 125V, 2P3W, NEMA 5-20R, Self-Grounding, Back and Side 8-Hole Feed-Thru Wired, Grey

    Manufacturer: Leviton
    Manufacturer #: 5362-GY
    SKU: 88156800
    $20.43
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Color:Grey
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5362-GY
    • Color Grey
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Self-Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • SKU Spec Sheet
      5362-GY Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Gray thermoplastic nylon 20A 125V 2P3W NEMA 5-20R back and side 8-hole feed-thru wired self-grounding straight blade duplex receptacle.
    Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.