Leviton 5226 Thermoplastic Non Grounding Duplex Style Combination 120V Neon Pilot Light and 15A 120/277V AC Switch, Brown | Graybar Store
     
Leviton - Thermoplastic Non Grounding Duplex Style Combination 120V Neon Pilot Light and 15A 120/277V AC Switch, Brown - 5226
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Non Grounding Duplex Style Combination 120V Neon Pilot Light and 15A 120/277V AC Switch, Brown

    Manufacturer: Leviton
    Manufacturer #: 5226
    SKU: 88156604
    $17.95
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120V Light, 120/277V Switch
    Color:Brown
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5226
    • Color Brown
    • Type AC Combination Switch
    • Amperage 15A
    • UNSPSC 39122231
    • Voltage Rating 120V Light, 120/277V Switch
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Brown thermoplastic non grounding side wired duplex style combination 120V neon pilot light and 15A 120/277V single pole AC switch.
    With Leviton's extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.