Leviton 5225 Thermoplastic Duplex Style Combination 15A 125V Single Receptacle and 15A 120V AC Switch, Brown | Graybar Store
     
Leviton - Thermoplastic Duplex Style Combination 15A 125V Single Receptacle and 15A 120V AC Switch, Brown - 5225
+ / - Hover over image to Zoom
Other Views

    Thermoplastic Duplex Style Combination 15A 125V Single Receptacle and 15A 120V AC Switch, Brown

    Manufacturer: Leviton
    Manufacturer #: 5225
    SKU: 88156598
    $18.44
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120V Switch, 125V Receptacle
    Color:Brown
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5225
    • Color Brown
    • Type Switch and Receptacle
    • Amperage 15A
    • UNSPSC 39122231
    • Voltage Rating 120V Switch, 125V Receptacle
    • SKU Spec Sheet
      5225 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Brown thermoplastic side wired duplex style combination 15A 125V NEMA 5 15R straight blade single receptacle and 15A 120V single pole AC switch.
    With Leviton's extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.