Leviton TBR20 Straight Blade Duplex Receptacle, Tamper-Resistant, Self-Grounding , Thermoplastic, 20A, 125V, 2P3W, Brown | Graybar Store
     
Leviton - Straight Blade Duplex Receptacle, Tamper-Resistant, Self-Grounding , Thermoplastic, 20A, 125V, 2P3W, Brown - TBR20
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle, Tamper-Resistant, Self-Grounding , Thermoplastic, 20A, 125V, 2P3W, Brown

    Manufacturer: Leviton
    Manufacturer #: TBR20
    SKU: 25167626
    $13.68
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Color:Brown
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # TBR20
    • Color Brown
    • Amperage 20A
    • UNSPSC 39111503
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • SKU Spec Sheet
      TBR20 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Brown thermoplastic 20A 125V 2P3W NEMA 5-20R back and side-wired tamper-resistant self-grounding straight blade duplex receptacle.
    Plug Into Safety with Leviton's Line of Tamper-Resistant (TR) Receptacles. As a long-time manufacturer of tamper-resistant devices, Leviton is pleased to be at the forefront of this safety measure with an expanded product line that encompasses a wide range of TR devices in Residential, Commercial, Industrial and Hospital Grades.