Leviton TBR15-W Thermoplastic 15A 125V 2P3W Tamper-Resistant Self-Grounding Straight Blade Duplex Receptacle, White | Graybar Store
     
Leviton - Thermoplastic 15A 125V 2P3W Tamper-Resistant Self-Grounding Straight Blade Duplex Receptacle, White - TBR15-W
+ / - Hover over image to Zoom
Other Views

    Thermoplastic 15A 125V 2P3W Tamper-Resistant Self-Grounding Straight Blade Duplex Receptacle, White

    Manufacturer: Leviton
    Manufacturer #: TBR15-W
    SKU: 25163044
    $11.37
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Color:White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # TBR15-W
    • Color White
    • Amperage 15A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    White thermoplastic 15A 125V 2P3W NEMA 5-15R back and side-wired tamper-resistant self-grounding straight blade duplex receptacle.
    Plug Into Safety with Leviton's Line of Tamper-Resistant (TR) Receptacles. As a long-time manufacturer of tamper-resistant devices, Leviton is pleased to be at the forefront of this safety measure with an expanded product line that encompasses a wide range of TR devices in Residential, Commercial, Industrial and Hospital Grades.