Fluke FLUKE-51-2 60HZ 50 Series Digital Thermometer, 60 Hz, J, K, T, E Thermocouples, Single Input | Graybar Store
     
Fluke - 50 Series Digital Thermometer, 60 Hz, J, K, T, E Thermocouples, Single Input - FLUKE-51-2 60HZ
+ / - Hover over image to Zoom
Other Views

    50 Series Digital Thermometer, 60 Hz, J, K, T, E Thermocouples, Single Input

    Manufacturer: Fluke
    Manufacturer #: FLUKE-51-2 60HZ
    SKU: 99501795
    $391.79
    Checking Pricing
         
    Power Source:(3) AA Batteries
    Tool Application:Accuracy Measurement
    Display Type:Backlight; Dual Display
    Standard:600 V Cat III; CE Certified
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-51-2 60HZ
    • UNSPSC 41112211
    • Display Type Backlight; Dual Display
    • Power Source (3) AA Batteries
    • Tool Application Accuracy Measurement
    • For Use With Fluke 50 Series II Thermometers
    • Standard 600 V Cat III; CE Certified
    • ECCN 3A992
    • Country of Origin CN - China
    Product Overview:
    Single Input Digital Thermometer, -418 Deg K, -250 Deg C to 3212 Deg F, 1767 Deg C Temperature, Digital Display Type, Fluke Brand, 51 II Model, Includes Impact Absorbing Holster, Bead Probe Thermocouple