Phoenix Contact 2907644 Thermomagnetic Device Circuit Breaker | Graybar Store
     
Phoenix Contact - Thermomagnetic Device Circuit Breaker - 2907644
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Device Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 2907644
    SKU: 25841566
    $21.82
    Checking Pricing
    Items sold in feet or each.
         
    Voltage Rating:277 V AC; 60 V DC
    Poles:1-Pole
    Mounting Position:DIN-Rail Mount
    Amperage Rating:35 A
    Alternate Manufacturer Part No.:TMC 81D 35A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2907644
    • Alternate Manufacturer Part No. TMC 81D 35A
    • Amperage Rating 35 A
    • Mounting Position DIN-Rail Mount
    • Poles 1-Pole
    • Voltage Rating 277 V AC; 60 V DC
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    TMC Thermomagnetic Device Circuit Breaker, Amperage Rating: 35 A, Voltage Rating: 277 V AC; 60 V DC, Poles: 1, Mounting Position: DIN Rail