Phoenix Contact 0916609 Thermomagnetic Circuit Breaker | Graybar Store
     
Phoenix Contact - Thermomagnetic Circuit Breaker - 0916609
+ / - Hover over image to Zoom
Other Views

    Thermomagnetic Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 0916609
    SKU: 25267152
    $15.14
    Checking Pricing
         
    Voltage Rating:240 V AC; 28 V DC
    Connections:Screw
    Mounting Position:DIN Rail
    Amperage Rating:8 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0916609
    • Connections Screw
    • UNSPSC 39121603
    • Amperage Rating 8 A
    • Mounting Position DIN Rail
    • Voltage Rating 240 V AC; 28 V DC
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TMC Thermomagnetic Circuit Breaker, Amperage Rating: 8 A, Voltage Rating: 240 V AC; 28 V DC, Connections: Screw, Mounting Position: DIN Rail