Ideal Industries 46-610 Thermo-Shrink® Thin-Wall Heat Shrinkable Tubing Disk | Graybar Store
     
Ideal Industries - Thermo-Shrink® Thin-Wall Heat Shrinkable Tubing Disk - 46-610
+ / - Hover over image to Zoom
Other Views

    Thermo-Shrink® Thin-Wall Heat Shrinkable Tubing Disk

    Manufacturer: Ideal Industries
    Manufacturer #: 46-610
    SKU: 89034709
    $42.10
    Checking Pricing
         
    Inner Diameter:1 in.
    Color:Black
    Length (Inches):48.0
    Packaging:4 Foot Disk
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 46-610
    • Color Black
    • UNSPSC 39121723
    • Inner Diameter 1 in.
    • Materials Polyolefin
    Product Overview:
    4-feet x 1-inch dia heat shrink thin-wall tubing for 2/0 AWG to 500 kcmil wire, 4 foot disk.
    Thermo-Shrink® thin-wall heat shrinkable tubing.

    Specifications

    • Min. Expanded Inner Diameter: 1.043 (26.5 mm)
    • Max. Recovered Inner Diameter: 0.500 (12.7 mm)
    • Nominal Recovered Wall Thickness (± 10%): 0.031 (0.80 mm)
    • Cable Range: 2/0 to 500 MCM