Protective Industrial Products 41-1400/XXL Thermo Seamless Gloves With Gripped Palms And Fingers, XXL | Graybar Store
Protective Industrial Products - Thermo Seamless Gloves With Gripped Palms And Fingers, XXL - 41-1400/XXL
+ / - Hover over image to Zoom
Other Views

    Thermo Seamless Gloves With Gripped Palms And Fingers, XXL

    Manufacturer: Protective Industrial Products
    Manufacturer #: 41-1400/XXL
    SKU: 25319937
    $7.74
    Checking Pricing
         
    Size:XXL
    Color:Brown (Coating); Orange (Shell)
    Glove Material Type:Acrylic Terry Liner (Shell); MicroFinish Latex (Grip)
    Glove Type:Knit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 41-1400/XXL
    • Color Brown (Coating); Orange (Shell)
    • Size XXL
    • Application Commercial Fishing; Construction; Food Processing; Outdoor Winter Activities and Recreation; Used In Refrigerated Areas; Utilities
    • UNSPSC 46181504
    • Glove Material Type Acrylic Terry Liner (Shell); MicroFinish Latex (Grip)
    • Glove Type Knit
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PowerGrab™ Thermo Seamless Gloves With Gripped Palms And Fingers, Glove Type: Knit, Size: XXL, Brown (Coating); Orange (Shell), Glove Material Type: Acrylic Terry Liner (Shell); MicroFinish Latex (Grip)