Graybar Vendor THERMO-PJ 18/6 BRN-250R Thermostat Cable, 18 AWG, 6 Conductor, Brown, 250 ft. Reel | Graybar Store
     
Graybar Vendor - Thermostat Cable, 18 AWG, 6 Conductor, Brown, 250 ft. Reel - THERMO-PJ 18/6 BRN-250R
+ / - Hover over image to Zoom
Other Views

    Thermostat Cable, 18 AWG, 6 Conductor, Brown, 250 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THERMO-PJ 18/6 BRN-250R
    SKU: 88301599
    $97.95
    Checking Pricing
         
    Conductor Size:18 AWG
    No. of Conductors:6
    Length:250 ft. Reel
    Conductor Material:Bare Copper
    Color:Brown
    Solid/Stranded:Solid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THERMO-PJ 18/6 BRN-250R
    • Color Brown
    • No. of Conductors 6
    • Type Thermostat Wire
    • UNSPSC 26121524
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 250 ft. Reel
    • Solid/Stranded Solid
    • Voltage 150
    • ECCN EAR99
    Product Overview:
    Thermostat wire is 18/6 solid brown packaged in a 250 feet reel.
    • Designated as class-2 power-limited circuit cable
    • Rated at 150 Volts
    • Solid copper conductors