Panduit S200X150VATY Thermal Transfer Self-Laminating Label, White, 1-1/2 in. L x 2.61 in. W | Graybar Store
     
Panduit - Thermal Transfer Self-Laminating Label, White, 1-1/2 in. L x 2.61 in. W - S200X150VATY
+ / - Hover over image to Zoom
Other Views

    Thermal Transfer Self-Laminating Label, White, 1-1/2 in. L x 2.61 in. W

    Manufacturer: Panduit
    Manufacturer #: S200X150VATY
    SKU: 25115739
    $0.14
    Checking Pricing
         
    Color:White
    Length:1-1/2 in.
    Use With:Thermal Transfer Hybrid Ribbons
    Width:66.3 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S200X150VATY
    • Color White
    • Application Wire/Cable Labeling
    • UNSPSC 55121612
    • Length 1-1/2 in.
    • Materials Vinyl
    • Width 66.3 mm
    • Use With Thermal Transfer Hybrid Ribbons
    • SKU Spec Sheet
      S200X150VATY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Thermal Transfer Self-Laminating Label made of vinyl with white color. The wire labeling is 1-1/2 in. length x 2.61 inch width. Package of 5000.