Square D (Schneider Electric) LRD12L Thermal Overload Relay | Graybar Store
Square D (Schneider Electric) - Thermal Overload Relay - LRD12L
+ / - Hover over image to Zoom
Other Views

    Thermal Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LRD12L
    SKU: 25636908
    $76.36
    Checking Pricing
         
    Additional Features:Ambient Compensated Bimetallic; Direct Mount
    Size:00 to 1
    Termination:Screw
    Amperage Rating:5.5 to 8 A
    Voltage Rating:690 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LRD12L
    • Size 00 to 1
    • Termination Screw
    • UNSPSC 39122330
    • Additional Features Ambient Compensated Bimetallic; Direct Mount
    • Amperage Rating 5.5 to 8 A
    • Voltage Rating 690 V
    • SKU Spec Sheet
      LRD12L Spec Sheet
    • ECCN EAR99
    • Country of Origin TH - Thailand
    Product Overview:
    TeSys™ LRD Thermal Overload Relay, Voltage Rating: 690 V, Amperage Rating: 5.5 to 8 A, Screw Termination