Fluke FLK-TI450 60HZ Fluke Ti450 Infrared Camera with MultiFocus and FlukeConnect | Graybar Store
     
Fluke - Fluke Ti450 Infrared Camera with MultiFocus and FlukeConnect - FLK-TI450 60HZ
+ / - Hover over image to Zoom
Other Views

    Fluke Ti450 Infrared Camera with MultiFocus and FlukeConnect

    Manufacturer: Fluke
    Manufacturer #: FLK-TI450 60HZ
    SKU: 25806461
    $8,819.94
    Checking Pricing
         
    Power Source:(2) Li-Ion Smart Battery Packs
    Tool Application:Thermal Imaging
    Kit Includes:Thermal Imager, Power Supply, Charger, (2) Li-Ion Battery Packs, Cables, SD Card, Carrying Case, Bag, Strap
    Display Type:LCD Backlit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-TI450 60HZ
    • UNSPSC 41115325
    • Display Type LCD Backlit
    • Kit Includes Thermal Imager, Power Supply, Charger, (2) Li-Ion Battery Packs, Cables, SD Card, Carrying Case, Bag, Strap
    Product Overview:
    Thermal imager with SuperResolution captures and combines four times the data to create a 640 x 480 image.
    Kit Includes
    • Thermal imager with standard infrared lens
    • AC power supply and battery pack charger (including universal AC adapters)
    • Two, rugged lithium ion smart battery packs
    • USB cable
    • HDMI® video cable
    • 4 GB micro SD card
    • Rugged, hard carrying case
    • Soft transport bag
    • Adjustable hand strap

    Features
    • LaserSharp® Auto Focus - get consistently in-focus images. Every. Single. Time. Utilizing precision laser technology, focus on your target with pinpoint accuracy and get the correct image and temperature measurements you need. Troubleshooting has never been easier.
    • Fluke Connect™ App - See It. Save It. Share It. All the facts, right in the field
    • See the crucial details needed to help clearly identify potential problems with precisely blended visual and infrared images - only with IR Fusion® technology with AutoBlend™ mode
    • Faster communication with wireless image transfer directly to PC, Apple® iPhone® or iPad®
    • One-handed, easy-to-use interface
    • Ruggedized Touchscreen Display (Capacitive) 8.9 cm (3.5 in) diagonal landscape color VGA (640 x 480) LCD with backlight for quick menu navigation
    • Capture additional digital images to show location or additional site details with IR-PhotoNotes™ Annotation System
    • Voice recording and annotation gets additional details saved with the image file
    • Rechargeable, field replaceable smart batteries with five-segment LED display to show charge levels
    • High-temperature measurement up to 1200°C
    • 5 MP industrial-performance digital camera for high definition image quality
    • Included SmartView® and SmartView Mobile App Analysis and Reporting Software