Panduit TGTRBL Surface-Mounted Raceway Fitting, PVC, TG-70 Series, Transition Fitting, 4.31 L x 2.79 H in, 1 per Package, 10 per Package | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, TG-70 Series, Transition Fitting, 4.31 L x 2.79 H in, 1 per Package, 10 per Package - TGTRBL
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, TG-70 Series, Transition Fitting, 4.31 L x 2.79 H in, 1 per Package, 10 per Package

    Manufacturer: Panduit
    Manufacturer #: TGTRBL
    SKU: 25474962
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CE Compliant, CSA Certified, RoHS Compliant, UL Listed, UL5A Listed
    Dimensions (Inches):4.31 L x 2.79 H
    Length:4.31 in.
    Overall Length (Inches):4.31
    Use With:TG, T-45 and LD Series Raceway
    Fitting Type:Transition Fitting
    Dimensions:4.31 L x 2.79 H in
    Packaging:1 per Package, 10 per Package
    Material:PVC
    Height:2.79 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TGTRBL
    • Dimensions 4.31 L x 2.79 H in
    • Additional Features CE Compliant, CSA Certified, RoHS Compliant, UL Listed, UL5A Listed
    • Dimensions (Inches) 4.31 L x 2.79 H
    • Fitting Type Transition Fitting
    • Height 2.79 in.
    • Length 4.31 in.
    • Materials PVC
    • Overall Length (Inches) 4.31
    • Series TG-70
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With TG, T-45 and LD Series Raceway
    • ECCN EAR99
    Product Overview:
    Transition fitting from TG to T-45. Provides a tee transition from TG raceway to T-45 and LD series size 5 and 10. Use with RF5X3 reducer fitting to transition to LD series size 3.