Panduit TGEEEI Surface-Mounted Raceway Fitting, PVC, TG-70 Series, Entrance End Fitting, 8.69 x 7.43 x 3.71 in, 1 per Package, 10 per Package | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, TG-70 Series, Entrance End Fitting, 8.69 x 7.43 x 3.71 in, 1 per Package, 10 per Package - TGEEEI
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, TG-70 Series, Entrance End Fitting, 8.69 x 7.43 x 3.71 in, 1 per Package, 10 per Package

    Manufacturer: Panduit
    Manufacturer #: TGEEEI
    SKU: 22066355
    $28.18
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CE Compliant, CE Marking, RoHS Compliant, UL Listed, UL5A Listed
    Bend Radius:40 mm
    Dimensions (Inches):8.69 x 7.43 x 3.71
    Height (Inches):3.71 in.
    Length:8.69 in. L
    Overall Length (Inches):8.69
    Use With:Multichannel Raceway
    Width (Inches):7.43
    Fitting Type:Entrance End Fitting
    Dimensions:8.69 x 7.43 x 3.71 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TGEEEI
    • Dimensions 8.69 x 7.43 x 3.71 in
    • UNSPSC 39131709
    • Additional Features CE Compliant, CE Marking, RoHS Compliant, UL Listed, UL5A Listed
    • Bend Radius 40 mm
    • Dimensions (Inches) 8.69 x 7.43 x 3.71
    • Fitting Type Entrance End Fitting
    • Height (Inches) 3.71 in.
    • Length 8.69 in. L
    • Materials PVC
    • Overall Length (Inches) 8.69
    • Series TG-70
    • Width (Inches) 7.43
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With Multichannel Raceway
    • SKU Spec Sheet
      TGEEEI Specification Sheet
      TGEEEI Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Entrance end fitting. Accepts large conduit, (up to 2) in line or at a right angle. Maintains a 40mm bend radius with a removable insert and channel separation. Electric Ivory.