Panduit TG70WR-X Surface-Mounted Raceway Fitting, PVC, TG-70 Series, Wire Retainer, 1.8 x 2.77 x 0.47 in, 10 per Package, 100 per Package | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, TG-70 Series, Wire Retainer, 1.8 x 2.77 x 0.47 in, 10 per Package, 100 per Package - TG70WR-X
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, TG-70 Series, Wire Retainer, 1.8 x 2.77 x 0.47 in, 10 per Package, 100 per Package

    Manufacturer: Panduit
    Manufacturer #: TG70WR-X
    SKU: 99713376
    $1.86
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CE Compliant, CE Marking, CSA Certified, RoHS Compliant, UL5A Listed
    Dimensions (Inches):1.8 x 2.77 x 0.47
    Length:1.8 in.
    Overall Length (Inches):1.8
    Use With:Multichannel Raceway
    Fitting Type:Wire Retainer
    Dimensions:1.8 x 2.77 x 0.47 in
    Packaging:10 per Package, 100 per Package
    Material:PVC
    Height:0.47 in.
    Width:2.77 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # TG70WR-X
    • Dimensions 1.8 x 2.77 x 0.47 in
    • UNSPSC 39131709
    • Additional Features CE Compliant, CE Marking, CSA Certified, RoHS Compliant, UL5A Listed
    • Dimensions (Inches) 1.8 x 2.77 x 0.47
    • Fitting Type Wire Retainer
    • Height 0.47 in.
    • Length 1.8 in.
    • Materials PVC
    • Overall Length (Inches) 1.8
    • Series TG-70
    • Width 2.77 in.
    • Material PVC
    • Packaging 10 per Package, 100 per Package
    • Use With Multichannel Raceway
    • SKU Spec Sheet
      TG70WR-X Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wire retainer. Holds wires in place during installation, 1.80.