Dual-Lite TG-30 Emergency Lighting Fixture, Steel, Incandescent, 120/277V, Lead Calcium,White (Head),White, 6V Output | Graybar Store
     
Dual-Lite - Emergency Lighting Fixture, Steel, Incandescent, 120/277V, Lead Calcium,White (Head),White, 6V Output - TG-30
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Steel, Incandescent, 120/277V, Lead Calcium,White (Head),White, 6V Output

    Manufacturer: Dual-Lite
    Manufacturer #: TG-30
    SKU: 25127616
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Battery Type:Lead Calcium
    Color:White (Head)
    Housing Color:White
    Output Voltage:6 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # TG-30
    • Color White (Head)
    • Housing Color White
    • UNSPSC 39111709
    • Battery Type Lead Calcium
    • Housing Material Steel
    • Lamp Type Incandescent
    • Output Voltage 6 V
    • Voltage 120/277 V
    • ECCN EAR99
    Product Overview:
    TG Series Recessed T-Grid Emergency Light
    Easy to install T-Grid lay-in design;Heavy 20 guage steel housing;120/277 VAC operation;6- and 12-volt models;Thermally compensated charger;Low-voltage battery disconnect;Short circuit protection;Reverse polarity protection;Choice of lead-calcium or nickel-cadmium maintenance-free batteries;Two emergency lighting heads supplied standard;Incandescent 7.2 watt lamps standard;Available with Spectron® self-testing/self-diagnostic electronics with time-delay retansfer (TDR) standard;Unit supplied without lamp heads;Unit supplied with up to three lampheads;Optional incandescent and Halogen lamps available;Voltmeter;Temperature Range;20°C - 30°C (68°F - 86°F);Compliance;UL 924 Listed;NFPA 101 (Life Safety Code);NFPA 70 (National Electrical Code)