Hoffman (nVent) TFP61SS Cooling Fan Package, 6 in. | Graybar Store
Hoffman (nVent) - Cooling Fan Package, 6 in. - TFP61SS
+ / - Hover over image to Zoom
Other Views

    Cooling Fan Package, 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: TFP61SS
    SKU: 25013670
    $443.41
    Checking Pricing
         
    Color:Black
    Standard:UL 508A Component Recognized, File Number E61997, TFP# Models: Type 1, TFP# UL 12 Models: Type 12, CSA certified (fan only), CE
    Voltage (Volts):115V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # TFP61SS
    • Color Black
    • Voltage (Volts) 115V
    • Type Tfp Side-Mount
    • UNSPSC 40101604
    • Standard UL 508A Component Recognized, File Number E61997, TFP# Models: Type 1, TFP# UL 12 Models: Type 12, CSA certified (fan only), CE
    • SKU Spec Sheet
      TFP61SS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cooling Fan Package, 6 in, Bulletin D85 (Hoffman Thermal Management Products), Size/Dims: 115v 50/60Hz, Material/Finish: SS Type 304
    Cooling Fan and Exhaust Packages are designed for limited-space enclosures that require a reliable and filtered airflow. Where positive airflow is not required, Exhaust Packages can be used on both the inlet and outlet. , Engineered for 50,000 hours of continuous operation without lubrication or service. For both Type 1 and Type 12 systems a monthly maintenance schedule is recommended to ensure optimal cooling performance.