CommScope TFP-24APRQ5SR3 TFP Fiber Optic Adapter Pack, 24-Fiber, SM, LC, quad, right, Blue, with pigtails, 3 meters | Graybar Store
     
CommScope - TFP Fiber Optic Adapter Pack, 24-Fiber, SM, LC, quad, right, Blue, with pigtails, 3 meters - TFP-24APRQ5SR3
+ / - Hover over image to Zoom
Other Views

    TFP Fiber Optic Adapter Pack, 24-Fiber, SM, LC, quad, right, Blue, with pigtails, 3 meters

    Manufacturer: CommScope
    Manufacturer #: TFP-24APRQ5SR3
    SKU: 25723722
    $663.24
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:24
    Fiber Category:Singlemode
    Color:Blue
    No. of Ports:24
    Adapter Housing Color:Blue
    Packaging:1 per Package
    Adapter Type:LC
    Adapter Type Front:Angled
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # TFP-24APRQ5SR3
    • Color Blue
    • Connector Type LC
    • No. of Ports 24
    • Adapter Housing Color Blue
    • Adapter Type LC
    • Adapter Type Front Angled
    • Fiber Category Singlemode
    • Fiber Count 24
    • Packaging 1 per Package
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 24, Singlemode, Blue, 1 per Package, Angled