CommScope TFP-24APRQ5SB3 TFP Fiber Optic Adapter Pack, with SM Pigtails, 6 quad LC UPC Adapters, Blue | Graybar Store
     
CommScope - TFP Fiber Optic Adapter Pack, with SM Pigtails, 6 quad LC UPC Adapters, Blue - TFP-24APRQ5SB3
+ / - Hover over image to Zoom
Other Views

    TFP Fiber Optic Adapter Pack, with SM Pigtails, 6 quad LC UPC Adapters, Blue

    Manufacturer: CommScope
    Manufacturer #: TFP-24APRQ5SB3
    SKU: 25159189
    $711.09
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Count:24
    Fiber Category:Singlemode
    Color:Aqua
    No. of Ports:24
    Adapter Housing Color:Aqua
    Packaging:1 per Package
    Adapter Type:LC
    Adapter Type Front:Angled
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # TFP-24APRQ5SB3
    • Color Aqua
    • Connector Type LC
    • No. of Ports 24
    • UNSPSC 43223328
    • Adapter Housing Color Aqua
    • Adapter Type LC
    • Adapter Type Front Angled
    • Fiber Category Singlemode
    • Fiber Count 24
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 24, Singlemode, Aqua, 1 per Package, Angled