CommScope TFP-24APRQ2 TFP Fiber Optic Adapter Pack, OM1/OM2 MM, 6 quad LC Adapters, right, Aqua | Graybar Store
     
CommScope - TFP Fiber Optic Adapter Pack, OM1/OM2 MM, 6 quad LC Adapters, right, Aqua - TFP-24APRQ2
+ / - Hover over image to Zoom
Other Views

    TFP Fiber Optic Adapter Pack, OM1/OM2 MM, 6 quad LC Adapters, right, Aqua

    Manufacturer: CommScope
    Manufacturer #: TFP-24APRQ2
    SKU: 25102049
    $272.61
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3/OM4)
    Color:Aqua
    No. of Ports:24
    Adapter Housing Color:Aqua
    Packaging:1 per Package
    Adapter Type:LC
    Adapter Type Front:Angled
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # TFP-24APRQ2
    • Color Aqua
    • Connector Type LC
    • No. of Ports 24
    • UNSPSC 43223328
    • Adapter Housing Color Aqua
    • Adapter Type LC
    • Adapter Type Front Angled
    • Fiber Category Multimode (OM3/OM4)
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, Multimode (OM3 / OM4), Aqua, 24, 1 per Package, Angled