Lithonia Lighting TFL 400M RA2 480 SCWA LPI Floodlight, Metal Halide, 400W, 480V, Yoke, 38000 lm Lumens, Bronze | Graybar Store
     
Lithonia Lighting - Floodlight, Metal Halide, 400W, 480V, Yoke, 38000 lm Lumens, Bronze - TFL 400M RA2 480 SCWA LPI
+ / - Hover over image to Zoom
Other Views

    Floodlight, Metal Halide, 400W, 480V, Yoke, 38000 lm Lumens, Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: TFL 400M RA2 480 SCWA LPI
    SKU: 25214218
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:400 W
    Voltage Rating:480V
    Mounting Type:Yoke Mount
    Lumens:38000 Lumens
    Housing Color:Bronze
    Additional Features:Corrosion-Resistant, Shock-Resistant, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TFL 400M RA2 480 SCWA LPI
    • Housing Color Bronze
    • UNSPSC 39111611
    • Additional Features Corrosion-Resistant, Shock-Resistant, Suitable for Wet Locations
    • Brand Acuitybrands®
    • Lamp Type Metal Halide
    • Lumens 38000 Lumens
    • Mounting Type Yoke Mount
    • Wattage 400 W
    • Voltage Rating 480V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TFL Contour Medium