Juno Lighting TF21 SL Electrical Feed Cylinder Connector, Silver, 4-1/4 in. H, 1-3/8 in.W | Graybar Store
     
Juno Lighting - Electrical Feed Cylinder Connector, Silver, 4-1/4 in. H, 1-3/8 in.W - TF21 SL
+ / - Hover over image to Zoom
Other Views

    Electrical Feed Cylinder Connector, Silver, 4-1/4 in. H, 1-3/8 in.W

    Manufacturer: Juno Lighting
    Manufacturer #: TF21 SL
    SKU: 99524413
    $38.15
    Checking Pricing
         
    Quick Order:Y
    Color:Silver
    Height (Inches):4-1/4
    Width (Inches):1-3/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # TF21 SL
    • Color Silver
    • UNSPSC 39111508
    • Height (Inches) 4-1/4
    • Width (Inches) 1-3/8
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Flex 12™ Electrical Feed Cylinder Connector