Square D (Schneider Electric) LUB32NR TeSys U Motor Starter Power Base with Screw Terminations | Graybar Store
     
Square D (Schneider Electric) - TeSys U Motor Starter Power Base with Screw Terminations - LUB32NR
+ / - Hover over image to Zoom
Other Views

    TeSys U Motor Starter Power Base with Screw Terminations

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LUB32NR
    SKU: 25259719
    $487.19
    Checking Pricing
         
    3-Phase HP Rating (Max.):10
    Amperage Rating:32
    Single-Phase HP Rating (Max.):3
    Voltage Rating:600
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LUB32NR
    • UNSPSC 39121521
    • 3-Phase HP Rating (Max.) 10
    • Amperage Rating 32
    • Single-Phase HP Rating (Max.) 3
    • Voltage Rating 600
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    TeSys U 3 HP single-phase, 10 HP 3-phase, NEMA 1 motor starter power base.
    • With screw terminations