Square D (Schneider Electric) LC2D096BL TeSys Contactor, D-Line, Reversing, Mechanically Interlocked, 3NO, 575V AC | Graybar Store
     
Square D (Schneider Electric) - TeSys Contactor, D-Line, Reversing, Mechanically Interlocked, 3NO, 575V AC - LC2D096BL
+ / - Hover over image to Zoom
Other Views

    TeSys Contactor, D-Line, Reversing, Mechanically Interlocked, 3NO, 575V AC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC2D096BL
    SKU: 25425799
    $528.65
    Checking Pricing
         
    Coil Voltage:575V AC
    Contact Operation:3NO
    Poles:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC2D096BL
    • UNSPSC 39121529
    • Coil Voltage 575V AC
    • Contact Operation 3NO
    • Poles 3
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    REVERSING CONTACTOR 575VAC 9A IEC