Crouse Hinds (Eaton) TMCX100 1 Terminator™ Through Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, 1 in., 0.65 to 1.18 in. | Graybar Store
     
Crouse Hinds (Eaton) - Terminator™ Through Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, 1 in., 0.65 to 1.18 in. - TMCX100 1
+ / - Hover over image to Zoom
Other Views

    Terminator™ Through Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, 1 in., 0.65 to 1.18 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TMCX100 1
    SKU: 25651458
    $188.39
    Checking Pricing
         
    Listings - Approvals:NEMA; UL Listed; cULus Listed
    Standard:NEMA 4/6P
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TMCX100 1
    • Size 1 in.
    • Type Through Bulkhead, Explosionproof
    • UNSPSC 39121431
    • Brand Terminator II
    • Listings - Approvals NEMA; UL Listed; cULus Listed
    • Materials Aluminum
    Product Overview:
    Terminator™ TMCX Series Armored Barrier Gland, Aluminum, Listings - Approvals: NEMA; UL Listed; cULus Listed, Trade Size (Inches): 1 in, Throat Type: Non-Insulated