Phoenix Contact Terminal Strip Marker Carrier | Graybar Store
Phoenix Contact - Terminal Strip Marker Carrier
+ / - Hover over image to Zoom
Other Views

    Terminal Strip Marker Carrier

    Manufacturer: Phoenix Contact
         

    • Manufacturer Phoenix Contact
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Length
    Width
    Price
    0800310
    99695583
    Grey
    41.4 mm
    $3.87 / EA
    SKU
    99695583
    Color
    Grey
    Length
    41.4 mm
    Width
    $3.87 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    0807575
    99695744
    Grey
    22 mm
    0.5 in.
    $1.23 / EA
    SKU
    99695744
    Color
    Grey
    Length
    22 mm
    Width
    0.5 in.
    $1.23 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock