Phoenix Contact 1751109 PCB Terminal Block, Screw Connection, 200V, 10A, 26-16, Green | Graybar Store
     
Phoenix Contact - PCB Terminal Block, Screw Connection, 200V, 10A, 26-16, Green - 1751109
+ / - Hover over image to Zoom
Other Views

    PCB Terminal Block, Screw Connection, 200V, 10A, 26-16, Green

    Manufacturer: Phoenix Contact
    Manufacturer #: 1751109
    SKU: 25258035
    $1.84
    Checking Pricing
         
    Color:Green
    Width (mm):11.0 mm
    AWG Range:26 - 16
    Mounting Type:Wave Soldering
    Rated Current:10A
    Rated Voltage:200V
    No. of Connections:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1751109
    • Color Green
    • Type PCB
    • UNSPSC 39121410
    • Connection Type Screw
    • Mounting Type Wave Soldering
    • Width (mm) 11.0 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 3
    • AWG Range 26 - 16
    • Rated Current 10A
    • Rated Voltage 200V
    Product Overview:
    Terminal Block, Packaging: 250, Green, Width (mm): 11 mm, Height: 13 mm, Amperage Rating: 10 A