Hoffman (nVent) TEP6SS Exhaust Grille Package, 6 in. | Graybar Store
     
Hoffman (nVent) - Exhaust Grille Package, 6 in. - TEP6SS
+ / - Hover over image to Zoom
Other Views

    Exhaust Grille Package, 6 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: TEP6SS
    SKU: 25013671
    $166.14
    Checking Pricing
         
    Length:7.89 in.
    Height:7.16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # TEP6SS
    • Application Industrial
    • Type Tfp Exhaust Grilles
    • UNSPSC 40101604
    • Height 7.16 in.
    • Length 7.89 in.
    • SKU Spec Sheet
      TEP6SS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Exhaust Grille Pkg., Bulletin D85 (Hoffman Thermal Management Products), Size/Dims: fits 6 in. Pkg, Material/Finish: SS Type 304