Leviton 42090-4WS QuickPlate® Tempo Wallplate With ID Window, Flush Mount, 1-Gang, 4-Port, White | Graybar Store
     
Leviton - QuickPlate® Tempo Wallplate With ID Window, Flush Mount, 1-Gang, 4-Port, White - 42090-4WS
+ / - Hover over image to Zoom
Other Views

    QuickPlate® Tempo Wallplate With ID Window, Flush Mount, 1-Gang, 4-Port, White

    Manufacturer: Leviton
    Manufacturer #: 42090-4WS
    SKU: 25703945
    $4.85
    Checking Pricing
    Items sold in feet or each.
         
    Module:Snap-In
    Dimensions (Inches):2.75 in. x 0.88 in. x 4.5 in.
    Part Number:42090-4WS
    Color:White
    Size:5/8 Thick in.
    No. of Ports:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42090-4WS
    • Color White
    • Part Number 42090-4WS
    • Size 5/8 Thick in.
    • No. of Ports 4
    • UNSPSC 39121704
    • Dimensions (Inches) 2.75 in. x 0.88 in. x 4.5 in.
    • Made Of Plastic
    • Module Snap-In
    • Mounting Flush Mount
    • SKU Spec Sheet
      42090-4WS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    QuickPort® Tempo Single-Gang Wallplate, White, Flush Mount, Plastic, No. of Ports: 4, Dimension (Inches): 2.75 W x 0.88 D x 4.5 H in