Bussmann (Eaton) TPS-30 Telpower® TPS Series DC Power Distribution Ferrule Fuse, Non-Indicating, 30A, 170VAC/DC | Graybar Store
     
Bussmann (Eaton) - Telpower® TPS Series DC Power Distribution Ferrule Fuse, Non-Indicating, 30A, 170VAC/DC - TPS-30
+ / - Hover over image to Zoom
Other Views

    Telpower® TPS Series DC Power Distribution Ferrule Fuse, Non-Indicating, 30A, 170VAC/DC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPS-30
    SKU: 94033574
    $28.65
    Checking Pricing
         
    Amps:30A
    Voltage Rating:170V DC
    Interrupt Rating:100kA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPS-30
    • Application Telecommunications DC Power Circuit Protection; Requiring Printed Circuit Board Mounting
    • UNSPSC 39121626
    • Amps 30A
    • Fuse Dimension 0.56 Dia x 0.88 L in
    • Fuse Type Non-Indicating Fuse
    • Voltage Rating 170V DC
    • Interrupt Rating 100kA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Telpower® TPS Series 30A 170VDC power distribution non indicating fuse.
    • The UL Recognized Ratings and Current-Limiting Capability Make This Fuse Ideal For Cable Protection on Existing DC Power Distribution Systems
    • A Unique Blue Label is Used on All Telepower Fuses to Designate Their DC Capability
    • Printed Circuit Board Variations Available