Bussmann (Eaton) TPL-BD Telpower® TPL Series DC Power Distribution Fuse, Current-Limiting, 100A, 170VDC | Graybar Store
     
Bussmann (Eaton) - Telpower® TPL Series DC Power Distribution Fuse, Current-Limiting, 100A, 170VDC - TPL-BD
+ / - Hover over image to Zoom
Other Views

    Telpower® TPL Series DC Power Distribution Fuse, Current-Limiting, 100A, 170VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPL-BD
    SKU: 92040637
    $90.53
    Checking Pricing
         
    Amps:100A
    Voltage Rating:170V DC
    Interrupt Rating:100kA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPL-BD
    • Application DC Power Distribution Systems; Telecommunications Power Circuit Protection
    • UNSPSC 39121626
    • Amps 100A
    • Fuse Dimension 1.0 Dia x 2.625 L in
    • Fuse Type DC Power Distribution Fuses Current Limiting
    • Voltage Rating 170V DC
    • Interrupt Rating 100kA
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Telpower® TPL Series 100A 170V DC power distribution fuse.
    For use with Telpower 15100, 15200, TP158HC and TPHCS disconnect systems. For replacement of Bussmann UBO fuses, a TPL-TA adapter kit is necessary.