Leviton 84018-40 Wallplate, 1-Gang, (1) 0.312 in. Dia. Opening For (1) Telephone/Cable Outlet, Strap-Mount, 302 Stainless Steel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Wallplate, 1-Gang, (1) 0.312 in. Dia. Opening For (1) Telephone/Cable Outlet, Strap-Mount, 302 Stainless Steel - 84018-40
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) 0.312 in. Dia. Opening For (1) Telephone/Cable Outlet, Strap-Mount, 302 Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: 84018-40
    SKU: 88158390
    $4.54
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    No. of Gangs:1-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84018-40
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials 302 Stainless Steel
    • No. of Gangs 1-Gang
    Product Overview:
    1-Gang 302 Stainless Steel Telephone/Cable Outlet Standard Wallplate With 0.312 in. Opening, Strap Mount
    1-Gang .406-Inch Hole Device Telephone/Cable Wallplate, Strap Mount, Stainless Steel