Leviton 78013 Wallplate, 1-Gang, (1) 0.406 in. Dia. Opening, Box-Mount, Thermoset, Light Almond | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - Wallplate, 1-Gang, (1) 0.406 in. Dia. Opening, Box-Mount, Thermoset, Light Almond - 78013
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1-Gang, (1) 0.406 in. Dia. Opening, Box-Mount, Thermoset, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 78013
    SKU: 25051173
    $0.72
    Checking Pricing
         
    Quick Order:Y
    Color:Light Almond
    No. of Gangs:1-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 78013
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 1-Gang
    Product Overview:
    1-Gang .406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoset, Box Mount, Light Almond
    1-Gang .406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoset, Box Mount, Light Almond