Lynn Electronics L-9200-25-BD Telephone Handset Cord, 25 FT NTC Grey | Graybar Store
     
Lynn Electronics - Telephone Handset Cord, 25 FT NTC Grey - L-9200-25-BD
+ / - Hover over image to Zoom
Other Views

    Telephone Handset Cord, 25 FT NTC Grey

    Manufacturer: Lynn Electronics
    Manufacturer #: L-9200-25-BD
    SKU: 25067175
    $6.84
    Checking Pricing
    Items sold in feet or each.
         
    Color:NTC Grey
    Use With:Telephones
    No. of Conductors:4
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # L-9200-25-BD
    • Color NTC Grey
    • No. of Conductors 4
    • Connector Type 4-Position, 4-Conductor
    • Type Telephone Handset Cord
    • UNSPSC 43191605
    • Length 25 ft.
    • Wiring Configuration Reverse Wired
    • Use With Telephones
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    NTC Grey 25 foot full modular telephone handset cord.
    • Alternate Manufacturer Part No.: L-H4DU-NG-25