Leviton 84078-40 Wallplate, 2-Gang, (1) Duplex Receptacle (1) Phone/Cable, Strap-Mount, 302 Stainless Steel | Graybar Store
     
Leviton - Wallplate, 2-Gang, (1) Duplex Receptacle (1) Phone/Cable, Strap-Mount, 302 Stainless Steel - 84078-40
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Duplex Receptacle (1) Phone/Cable, Strap-Mount, 302 Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: 84078-40
    SKU: 95008242
    $10.91
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    No. of Gangs:2-Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84078-40
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials 302 Stainless Steel
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • SKU Spec Sheet
      84078-40 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang 302 Stainless Steel Combination (1) Duplex Receptacle and (1) Phone Cable Standard Wallplate, Strap Mount
    2-Gang 1-Duplex 1-Telephone/Cable .406 Device Combination Wallplate, Strap Mount, Stainless Steel