Chatsworth 13622-012 Telecommunications Grounding Busbar | Graybar Store
Chatsworth - Telecommunications Grounding Busbar - 13622-012
+ / - Hover over image to Zoom
Other Views

    Telecommunications Grounding Busbar

    Manufacturer: Chatsworth
    Manufacturer #: 13622-012
    SKU: 22071238
    $141.72
    Checking Pricing
         
    Dimensions (Inches):20W x 4H x 1/4D
    Hole Size:(6) 5/8 in., (3) 1 in. Hole Centers
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13622-012
    • UNSPSC 39121613
    • Dimensions (Inches) 20W x 4H x 1/4D
    • Hole Size (6) 5/8 in., (3) 1 in. Hole Centers
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Telecommunications grounding busbar, 12W x 2H x 1/4D inches, with (6) 5/8 inch and (3) 1 inch hole centers.
    • Central ground attachment point
    • Mounts to wall, floor or ceiling
    • Kit includes: (1) Busbar (2) Insulators (2) Stand-off Brackets (4) Stainless Steel Bolts (4) Lock Washers and (4) Flat Washers